Shop All Pillow Block Bearings
Dodge
P2B517-Taf-215R
Mfr # 037588
Zoro # G606016181
product price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dodge
- MFR # 037588
- Zoro # G606016181
- UPC # 782475917952
- Country of Origin United States
- Category Pillow Block Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001P10NB, Return Line, 10 micron, Outside-In (MF0062273)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore, Max. RPM: 16, 000 RPM (1ZGE3)
- LOCTITE Silver Anti-Seize Lubricant, 501000 (501000)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1084-2 (1SP-B1084-2)
- DODGE Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-100 (131805 P2B-SXR-100)
- DODGE P2B-DLAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (128449)
- DODGE 215 Type S2000 Pillow Block Roller Bearing Unit, 2-11/16 in Bore (070307)
- DODGE Sleeve Bearing, Angle Babbitted Pillow Block, 4 Bolt Base, P4B-BAA-307 (230065 P4B-BAA-307)
- DODGE 205 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1 in Bore (123596)
- DODGE P2B-DLAH-115, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.9375" Bore Dia. (128446)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FDD1)
- Dodge Pillow Block Bearings