Shop All Pillow Block Bearings
Dodge
209 Normal Duty Pillow Block Ball Bearing Unit, 1-3/4 in Bore
Mfr # 123817
Zoro # G709889934
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dodge
- MFR # 123817
- Zoro # G709889934
- UPC # 78247511395
- Country of Origin United States
- Category Pillow Block Bearings
Description
209 Normal Duty Pillow Block Ball Bearing Unit, 1-3/4 in Dia Bore, 5.5 to 6.19 in L Bolt Center-to-Center, 2-1/8 in Base to Bore Centerline, 7.44 in OAL x 4.28 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 600H200 (600H200)
- GATES Clamp Assembly (Polarseal Ii Acc), G46995-0008 (G46995-0008)
- GROZ Air Lubricator, PC Bowl, Mini, 1/4" NPT (60251)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- DODGE P2B-GTH-11-E, Two-Bolt Pillow Block, Expansion Cast Iron (130701)
- DODGE P2B-E-103R Type E-Xtra Pillow Block, 2-Bolt Base (060360 TYP E PB 2BT)
- DODGE 111 Type E-Xtra Pillow Block Roller Bearing Unit, 1-1/2 in Bore (023004)
- DODGE P2B-DL-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128709)
- DODGE Pillow Block, 2-Bolt Base, P2B-SCM-204 (124079 P2B SCM 204)
- DODGE Steel S-2000 HD Pillow Block, 2-Bolt Base with Type E Dimensions, SEP2B-S2-300R (042754 3-3/16 S2000 PB 2BT NE)
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insrt, Eccentric Locking Collar, 0.75-in. Bore (RPB12)
- Dodge Pillow Block & Flange Bearings