Shop All Pillow Block Bearings
Dodge
206 Normal Duty Pillow Block Ball Bearing Unit, 1-1/8 in Bore, 4-1/4 to 5 in L Bolt Center-to-Center
Mfr # 123808
Zoro # G509889936
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dodge
- MFR # 123808
- Zoro # G509889936
- UPC # 78247511386
- Country of Origin United States
- Category Pillow Block Bearings
Description
206 Normal Duty Pillow Block Ball Bearing Unit, 1-1/8 in Dia Bore, 4-1/4 to 5 in L Bolt Center-to-Center, 1.63 in Base to Bore Centerline, 6-1/4 in OAL x 3-1/4 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 2NJP2 (DPN239-144)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16", NK (L0757/16NK)
- D&D 40" Outside Length, 5/6" Top Width, 9 Ribs (400J9)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-307 (006079 P2B-BASP-307)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-3/16 in Bore, 6.56 to 6.94 in L Bolt Center-to-Center (070280)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCUAH-103-FF (P2B-SCUAH-103-FF)
- DODGE 204 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 3/4 in Bore (123580)
- DODGE 209 Normal Duty Pillow Block Ball Bearing Unit, 1-3/4 in Bore (123817)
- DODGE P2B-GTAH-100, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1" Bore Dia. (129175)
- FAFNIR Pillow Block Ball Bearing Unit (SAOL1-3/16)
- Dodge Pillow Block Bearings