Shop All Pillow Block Bearings
Dodge
203 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 5/8 in Bore
Mfr # 125501
Zoro # G909889772
$52.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dodge
- MFR # 125501
- Zoro # G909889772
- UPC # 78247573394
- Country of Origin United States
- Category Pillow Block Bearings
Description
203 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 5/8 in Dia Bore, 3-1/4 to 4.06 in L Bolt Center-to-Center, 1.06 in Base to Bore Centerline, 5 in OAL x 2.14 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (1291612C)
- LEGRIS Sleeve Valve, 1/2 In FNPT, 2-1/2 In L (0660 14 22)
- MILTON P Style Coupler, 3/8" MNPT (S-1806)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02086, Return Line, 10 micron, Outside-In (MF0063253)
- DODGE P2B-E-300R Type E-Xtra Pillow Block, 2-Bolt Base (023018 P2B-E-300R)
- DODGE P2B-E-307R Type E-Xtra (023021)
- DODGE P2B-GTH-11-E, Two-Bolt Pillow Block, Expansion Cast Iron (130701)
- DODGE P2B-DLB-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128730)
- DODGE Steel S-2000 HD Pillow Block, 4-Bolt Base, SP4B-S2-215R (044674 2-15/16 P4BS2-215R)
- DODGE P2B-E-208R Type E-Xtra Pillow Block, 2-Bolt Base (060376 P2B E 208R)
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-012 (124662 3/4)
- Dodge Pillow Block & Flange Bearings