Shop All Copy & Printer Paper
Docugard
Security Paper, 8.5x11, Blue, PK500
Mfr # 04543
Zoro # G7195067
product price: $141.99
/pk 500, $0.28/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Premier Medical Paper—10 Security Features. Premier features: All Standard and Advanced features plus chemical reactive paper, toner grip and embedded invisible fibers.
- Finish Smooth
- Weight 6.17 lbs
- Standards Centers for Medicare & Medicaid Services (CMS) Compliant
Product Information
- Brand Docugard
- MFR # 04543
- Zoro # G7195067
- UPC # 090146145437
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Security Paper,8.5x11,Blue,PK500 |
Color | Blue |
Features | Premier Medical Paper—10 Security Features. Premier features: All Standard and Advanced features plus chemical reactive paper, toner grip and embedded invisible fibers. |
Finish | Smooth |
Weight | 6.17 lbs |
Standards | Centers for Medicare & Medicaid Services (CMS) Compliant |
Paper Finish | Smooth |
Number of Parts | 1 |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Blue |
Paper Grade (gsm) | 90 gsm |
Brightness Rating (US) | 92 |
Description
Security Paper,8.5x11,Blue,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05806)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, Clear, PK2 (SLP-2RLC)
- CANON PIXMA TS3520 Wireless All-in-One Printer, Copy/Print/Scan, Black (4977C002)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04517)
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- DOCUGARD Security Paper, 8.5x11, Green, PK500 (04542)
- DOCUGARD Paper, Security, 2Ptcbls, Be Pk (PRB04544)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04501)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- AVERY Postcards, Glossy, Two-Sided Prin, PK100 (8383)
- Docugard Copy & Printer Paper