Wicker 6099 Outdoor Furniture Mesh with PVC Coated Polyester Fabric; Tungsten
Mfr # SA1581618
Zoro # G704161622
Product Information
- Brand Doba-Bnt
- MFR # SA1581618
- Zoro # G704161622
- UPC # 780997638560
- Country of Origin China
- Category Fabric & Sewing
Description
Scrim Mesh Content is 100% Polyester Mesh(Ends/Inches):ASTM D 3775 Warp-25 Fill-25 Yarn Diameter(Inch):TSM-TM-001 Warp-0.025 Fill-0.025 Breaking Strength (Lb) Cut Strip Method:ASTM D 5035 Warp-450 Fill-450 Grab Method:ASTM D 5034 Warp-550 Fill-550 Tearing Strength(Lb) Trapezoid Method:ASTM D 1117 Warp-150 Fill-150 Yarn Slippage(Lb):ASTM D 4912 Warp-40 Fill-40 Stiffness(Mg):ASTM D 3656 Warp-1500 Fill-150 Stretch(%):TMS-TM-002 Warp-3.0 Fill-0.5 Set(%):TMS-TM-002 Warp-0.8 Fill-0.0 Fabric Thickness:ASTM D 1777 - 0.045 Bond Strength(Lb):CS 248-64 - 70 Openness Factor(%):TMS-TM-009 - 8 Blocking:FS L-S-125B - Scale 1 Colorfastness to 240 hours Accelerated Weathering:TMS-TM-003 Dark Colors-Good Light Colors-Fair.
Features- Outdoor Furniture Mesh, PVC Coated Polyester
- Outdoor
- Color: Tungsten
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Mildew: Mildew Resistant
- Style: Outdoor Prints
- Thread Count: 25 x 25 Square in.
- Width: 54"
- Weight: 33.45 oz per Linear Yard, 22.30 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Manila, 3/4" Expansion, PK50 (PFXH10U13)
- ZORO SELECT 4" x 4" Self-Sticking DOT Label, Flammable Solid, Pk100 (9AJ68)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- DR SHRINK Dr. Shrink Shrink Wrap, 20'W x 100'L, 6 Mil, White, 1 Roll (DS-206100W)
- SEAMTEC Premium Outdoor Furniture Fabric, Canvas Pattern, Sky Blue Sample (SEAMSGSEQU306M9X9)
- HUNTER AMENITIES Mending Kit, Boxed, PK500 (X-SEWK0023)
- PAPILION Papilion R07420538033950YD 1.5 in. Grosgrain Ribbon 50 Yards - Cadet Blue (R07420538033950YD)
- COHESION 17 100 Percent Polyester Fabric, Bordeaux (COHES17)
- DESIGNER FABRICS 54 In. Wide Light Blue- Floral Vine Outdoor- Indoor- Marine Scotchgarded Fabric (F628)
- DESIGNER FABRICS 54 in. Wide - Red Basket Weave Jacquard Woven Upholstery Fabric (D341)
- PAPILION Papilion R07420538017550YD 1.5 in. Grosgrain Ribbon 50 Yards - Shocking Pink (R07420538017550YD)
- Doba-Bnt