Shop All Storage Cabinet Parts
Doba-Bnt
Halifax Cabinet for Closet - Office 5 Drawers White
Mfr # SA143744
Zoro # G603877259
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Doba-Bnt
- MFR # SA143744
- Zoro # G603877259
- UPC # 654204755404
- Country of Origin China
- Category Storage Cabinet Parts
Description
Halifax storage carts feature a multitude of drawers for easily accessible storage in your home office, kitchen, craft room, or a child's room. Optional locking casters to use them with or wihtout casters for stationary or mobility storage. Crate a workspace by placing tabletop over 2 of 7-Drawer carts for high table or 5-Drawer creates a normal table height. Available in White, Black, Walnut Finish. Choose from 5-drawer or 7-drawer with cut-out drwer pull. Drawer inside dimension 15.90"W x 11.73"D x 2.55"H. If casters is used, 2.16" is clearance between floor and bottom of cart. Assembly required.Color/Finish: White Material: Composite Wood Dimensions: Width: 19.21 Depth: 15.98 Height: 26.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion® Closed Loop Coat Hangers - Heavy Duty Chrome - Anti-Theft - 6 Pack (695330)
- EXTREME MAX 5001.6062 Wall-Mount Tie-Down Hanger Storage Rack Shelf Enclosed Race Trailer Shop Garage Storage (5001.6062)
- DURHAM MFG Base, 12 In Cabinets (364-95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD3)
- DOBA-BNT Halifax Cabinet For Closet - Office 7 Drawers White (SA19516)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- MADE-TO-ORDER 5 Door Cabinet (MA732235)
- WARPS BAG STORAGE 36""X60"" PK5 (CB-36)
- WARPS BAG STORAGE 45""X96"" PK3 (CB-45)
- GLOBAL INDUSTRIAL Divider Kit for 3H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493341)
- KENNEDY Divider, 4" Drawer, 7 Compartments (81925)
- Doba-Bnt Storage Cabinet Parts