Shop All Coffee Tables
Doba-Bnt
Genoa Rectanuglar Coffee Table with Glass top and Shelf
Mfr # SA143764
Zoro # G903685882
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Doba-Bnt
- MFR # SA143764
- Zoro # G903685882
- UPC # 654204755602
- Country of Origin China
- Category Coffee Tables
Description
Genoa Rectangular Coffee Table with Glass inset and shelf. Overall table size is 40"W x 22.28"D x 18"H. Table top size is 40"W x 22.28"D, Tempered Glass size is 30.43"W x 12.48"D. Shelf size is 36.85"W x 19.13"D. Wood is made with combination of solid and composite wood in dark espresso finish. Assembly Required.Color/Finish: Dark Espresso Material: Solid / Composite Wood / Glass Dimensions: Width: 40 Depth: 22.28 Height: 18.03
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- MARTEX BRENTWOOD Hand Towel, Ecru, 16x30, PK24 (7135320)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- DOBA-BNT Concord Round Coffee Table - Antique Walnut (SA143722)
- KD CAMA DE BEBE 45 in. Savannah Coffee Table Ivory with Natural Wood Top (KD3242107)
- FURINNO Furinno 15115BKW Utility Design Coffee Table; Blackwood (15115BKW)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- FABULAXE 32 W, 16 L, 16 H (QI003600)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- Doba-Bnt Coffee Tables