Shop All Arts & Crafts
Do-A-Dot Art
Scented Juicy Fruit Dot Markers, PK6
Mfr # DAD202
Zoro # G5636137
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material plastic, sponge
- Recommended Age 3+ Years
- Recommended Grade PK+
Product Information
- Brand Do-A-Dot Art
- MFR # DAD202
- Zoro # G5636137
- UPC # 757098002026
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Material | plastic, sponge |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Do-A-Dot markers will spark imagination and awaken creativity as young artists discover their own unique artistic style. These markers are easy to use - there are no cups or brushes to set up or clean up, no drips or spills, and the product won't dry out if the cap is left off. The special formula will provide hours of self expression as children blend colors to create new and exciting colors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 4 In Tape (BP755eS)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Red, Pk50 (UPAD-C RED50)
- ZORO SELECT Long Corrugated Boxes, 10" x 5" x 4", Kraft, 25/Bundle (55VG43)
- DO-A-DOT ART Mini Jewel Tone Dot Markers, 6 Colors (DAD106)
- DO-A-DOT ART Washable Rainbow Dot Markers, Assorted Colors, PK8 (DAD201)
- DO-A-DOT ART Washable Royal Shimmer Dot Markers, 5 Colors (DAD104)
- DO-A-DOT ART Washable Brilliant Dot Markers, 6 Colors (DAD103)
- DO-A-DOT ART Discovering My World Creative Art + Activity Book, 6PK (B330)
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- ELMERS GuillotineTrimmer, Wood Base, 12 Sheet, 12" (26642)
- Do-A-Dot Art