Shop All Knives & Cutlery
Dmt
Sharpening Steel, Fine, 17in.
Mfr # DS2F
Zoro # G3101248
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 in
- Color Black/White
- Width 4 in
- Height 2 1/2 in
- Grade Extra Extra Coarse
Product Information
- Brand Dmt
- MFR # DS2F
- Zoro # G3101248
- UPC # 17042001209
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 17 in |
Width | 4 in |
Height | 2 1/2 in |
Details
Item | Sharpening Steel |
Color | Black/White |
Grade | Extra Extra Coarse |
Grit | 9 |
Abrasive Material | Diamond |
Description
Sharpening Steel, Abrasive Material Diamond, Grade Extra Extra Coarse, Grit 9, Color Black/White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EL YUCATECO Red Haberno Hot Sauce 4 fl. oz., PK12 (10816493010016)
- ACCUCOLD Compact All-Freezer (FS24L)
- ADVANCE TABCO ALW-36 41'' Aluminum Wall Mounted Single Line Pot Rack with 6 Double Prong Hooks (109ALW36)
- ACCU-POUR Polypropylene Measuring Pitchers (PM80008)
- DMT Sharpening Steel, 17in., Steel (DS2E)
- CORE KITCHEN Knife Sharpener Ss Gray (AC29921)
- DEXTER RUSSELL Knife, Net (15403)
- DEXTER RUSSELL Cooks Knife, 8 In, Black (31600B)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M21052)
- DEXTER RUSSELL Paring Knife 3 In (15012)
- KERSHAW Blade Sharpener (2535)
- Dmt Knives & Cutlery