Shop All Sharpening Files
Dmt
Sharpening File, Flat, Dia, Red, Fine
Mfr # FFF
Zoro # G1011087
original price:
$29.49
5% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flat
- Abrasive Material Diamond
- Grade Fine
- Length 4 in
- Grit M25
Product Information
- Brand Dmt
- MFR # FFF
- Zoro # G1011087
- UPC # 17042011352
- Country of Origin United States
- Category Sharpening Files
Dimensions
Length | 4 in |
Height | 1/4 in |
Width | 3/4 in |
Overall Length | 4 7/16 in |
Overall Width | 3/4 in |
Overall Height | 1/4 in |
Details
Item | Sharpening File |
Shape | Flat |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M25 |
Series | 1 |
Color | Red |
Packaged In | Blister |
File Shape | Flat |
Description
Sharpening File, File Shape Flat, Overall Length 4 7/16 in, Overall Width 3/4 in, Overall Height 1/4 in, Abrasive Material Diamond, Grit M25, Grade Fine, Color Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 60G, PK25 (69957398003)
- OSBORN Straight Wire Tube Brush, DSDS, 5/8" (0005105300)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- DMT Sharpening File, Flat, Dia, Blue, Coarse (FFC)
- NORTON ABRASIVES Knife Blade Sharpening File, Ark, White, UF (61463686830)
- NORTON CO Sharpener Stn Tool/Knife Flt (87933)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686100)
- EXCEL BLADES 12 Piece Assorted Mini Needle File Set (55608IND)
- SURTEK Round bastard file 12" (120354)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686065)
- Dmt Sharpening Files