Shop All Sharpening Stones
Dmt
Mini Sharpening Stone, 25 Micron
Mfr # F70F
Zoro # G2253352
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Fine
- Length 2 5/8 in
- Width 7/8 in
- Height 1/4 in
Product Information
- Brand Dmt
- MFR # F70F
- Zoro # G2253352
- UPC # 17042011215
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 2 5/8 in |
Width | 7/8 in |
Height | 1/4 in |
Overall Length | 2 5/8 in |
Overall Height | 1/4 in |
Overall Width | 7/8 in |
Details
Grit | Fine |
Item | Mini Sharpening Stone |
Abrasive Material | Diamond |
Grade | Fine |
Color | Red |
Includes | Lid and Ring |
Compatible Lubrication | Water |
Description
Mini Sharpening Stone, Overall Length 2 5/8 in, Overall Width 7/8 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Fine, Grit 9, Compatible Lubrication Water, Product Type Mini Sharpening Stone, Color Red, Includes Lid and Ring
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- X1 TOOLS 100 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0100-FSx25)
- ARC ABRASIVES Belt Cg 1 X 42 80, 1" W, 42" L, 80 Grit (40104206)
- DMT Min Sharpening Stone, 45 Micron (F70C)
- DMT Diamond Bench Stone, Extra Coarse, 6in. L (D6X)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- DMT Diamond Bench Stone, Coarse, 11-1/2in. L (D11C)
- DMT Diamond Sharpener, Extra Fine, 4in. L (D4E)
- DMT Diamond Bench Stone, Fine, 8in. L (D8F)
- OUTDOOR EDGE Sharp-X 2-Stage Tungsten Carbide/Ceramic Knife Sharpener (SXD-18)
- Dmt Sharpening Stones