Shop All Tool Sharpeners
Dmt
Diamond Whetstone Kit 4"
Mfr # W4K
Zoro # G1372149
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 0 V
- Motor HP 0
- Overall Width (In.) 3-1/2
- Includes Fabric Tool Roll
- Features Coarse, Fine and Extra-Fine, Four Diamond Grits Extra-Coarse, Monocrystalline Diamond Surface, Whetstone Kit
Product Information
- Brand Dmt
- MFR # W4K
- Zoro # G1372149
- UPC # 17042002688
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Overall Width (In.) | 3-1/2 |
Grinding Wheel Dia. (In.) | 4-1/2 |
Overall Height (In.) | 3/4 |
Width | 5.5 |
Height | 0.925 |
Overall Width | 5.5 |
Length | 9.25 |
Overall Length | 9.25 |
Overall Height | 0.925 |
Details
Item | Diamond Whetstone Kit,4" |
Voltage | 0 V |
Motor HP | 0 |
Includes | Fabric Tool Roll |
Features | Coarse, Fine and Extra-Fine, Four Diamond Grits Extra-Coarse, Monocrystalline Diamond Surface, Whetstone Kit |
Application | Small Contact Areas and Pointed Tools |
Type | Tapering |
Grit | 25 micron, 45 micron, 60 micron, 9 micron |
Phase | Single |
Material | Interrupted Diamond |
Weight | 0.45 |
W4K | Made in United States |
Color | Green, Red,Blue, Black |
Grade | Coarse, Extra Fine, Fine |
Description
Diamond Whetstone Kit,4 In., Grade Coarse, Extra Fine, Fine, Grit 25 micron, 45 micron, 60 micron, 9 micron, Product Type Diamond Whetstone Kit,4 In., Includes Fabric Tool Roll
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG06T)
- CRAFTSMAN Rasp File, 10 (CMHT82543)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/8-27 Npt Drill Bit 21/64" Combo Pack (93201)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- DMT Diafold Sharpener Extra-Coarse (FWX)
- DMT Dia-Sharp Magna-Disc Sharpening Kit (DMDS-S)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- DMT Whetstone, 8", Extra Coarse, w/ Wooden Box (W8X)
- ACCUSHARP Sharpener Knife/Tool (005)
- Dmt Tool Sharpeners