Shop All Sharpening Stones
Dmt
Diamond Sharpener, Extra Fine, 3-1/4in. L
Mfr # D3E
Zoro # G8972862
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine
- Length 3 1/4 in
- Width 2 in
- Height 3/64 in
Product Information
- Brand Dmt
- MFR # D3E
- Zoro # G8972862
- UPC # 17042007515
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 3 1/4 in |
Width | 2 in |
Height | 3/64 in |
Overall Height | 1/16 in |
Overall Length | 3 1/4 in |
Overall Width | 2 in |
Details
Grit | Extra-Fine |
Item | Single Grit Credit Card Sharpener |
Abrasive Material | Diamond |
Grade | Extra Fine |
Color | Green, Silver |
Compatible Lubrication | Water |
Description
Single Grit Credit Card Sharpener, Overall Length 3 1/4 in, Overall Width 2 in, Overall Height 1/16 in, Abrasive Material Diamond, Grade Extra Fine, Grit 25, Compatible Lubrication Water, Product Type Sharpener, Color Green, Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4-1/2" dia. (7000120956)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (102003)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839031)
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- DMT Diamond Sharpener, Fine, 3-1/4in. L (D3F)
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- DMT Diamond Sharpening System, ExtraFine/Fine (D12EF-WB)
- DMT Single Sided Sharpening Stone, 9 Micron (FWE)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (FWEF)
- Dmt Sharpening Stones