Shop All Sharpening Stones
Dmt
Diamond Bench Stone, Fine/Coarse, 6in. L
Mfr # D6FC
Zoro # G8972957
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse, Fine
- Length 6 in
- Width 2 in
- Height 1/4 in
Product Information
- Brand Dmt
- MFR # D6FC
- Zoro # G8972957
- UPC # 17042007645
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 2 in |
Height | 1/4 in |
Overall Length | 6 in |
Overall Width | 2 in |
Overall Height | 1/4 in |
Details
Item | Combination Grit Benchstone |
Grit | Fine/Coarse |
Abrasive Material | Diamond |
Grade | Coarse, Fine |
Color | Silver |
Compatible Lubrication | Water |
Description
Combination Grit Benchstone, Overall Length 6 in, Overall Width 2 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Coarse, Fine, Grit 25/45, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47152)
- PROFESSIONAL PLASTICS Tripoli Buffing Compound Block, Tripoli Buffng Cmpnd 529-TC6-B [Each] (HBUFFTRIPOLI529TC6BDICOPRODUCT)
- CLESCO 1/8 X 1/2 Pilotthreadmandrel 1/4 X 2-1/4 Oal Shank (CR-7)
- PFERD 3/4" Miniature Mtd. Wheel Brush - 1/8" Stem, 600 Grit A/O (83221)
- DMT Diamond Bench Stone, Coarse/ExtraCrs, 6inL (D6CX)
- DMT Diamond Bench Stone, Extra Fine/Fine, 6inL (D6EF)
- DMT Molded Base (B8250)
- DMT Sharpening Whestone, 45 Micron (W6CP)
- DMT Diamond Sharpener, Extra Fine, 4in. L (D4E)
- DMT Diamond Bench Stone, Extra Coarse, 6in. L (D6X)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463687425)
- Dmt Sharpening Stones