Shop All Sharpening Stones
Dmt
Diamond Bench Stone, ExtraExtra Fine, 8inL
Mfr # D8EE
Zoro # G8973124
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Diamond
- Grade Extra Extra Fine
- Length 8 in
- Width 3 in
Product Information
- Brand Dmt
- MFR # D8EE
- Zoro # G8973124
- UPC # 17042007799
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 8 in |
Width | 3 in |
Height | 3/8 in |
Overall Length | 8 in |
Overall Width | 3 in |
Overall Height | 3/8 in |
Details
Item | Single Grit Benchstone |
Grit | 120 |
Abrasive Material | Diamond |
Grade | Extra Extra Fine |
Color | Silver |
Compatible Lubrication | Water |
Description
Single Grit Benchstone, Overall Length 8 in, Overall Width 3 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Extra Extra Fine, Grit 120, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Lock Nut Wrench 28, For PC5000C/PC5001C (782425-7)
- ZORO SELECT Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, Brown (78072775810)
- CLESCO Nut Lock Drum Style Sdk-2 Extra Long 16Pc Kit (DRUM KIT SDK-2)
- DEDECO SUNBURST 6'' TC DISCS YELLOW 80 GRIT (A/O) 40/BX (1884)
- DMT Diamond Sharpener, Fine, 3-1/4in. L (D3F)
- DMT Mini Sharpening Stone, 25 Micron (F70F)
- DMT Hone Kit, Diamond, 2-1/2in. (D2K)
- DMT Single Sided Sharpening Stone, 9 Micron (FWE)
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (W8CXNB)
- NORTON CO Bench Stone Crs/Fine 6Inx2X1 (85450)
- Dmt Sharpening Stones