Shop All Sharpening Stones
Dmt
Diamond Bench Stone, Extra Fine/Fine, 6inL
Mfr # D6EF
Zoro # G8972966
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine, Fine
- Length 6 in
- Width 2 in
- Height 1/4 in
Product Information
- Brand Dmt
- MFR # D6EF
- Zoro # G8972966
- UPC # 17042007652
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 2 in |
Height | 1/4 in |
Overall Height | 1/4 in |
Overall Length | 6 in |
Overall Width | 2 in |
Details
Grit | Extra-Fine/Fine |
Item | Combination Grit Benchstone |
Abrasive Material | Diamond |
Grade | Extra Fine, Fine |
Color | Silver |
Compatible Lubrication | Water |
Description
Combination Grit Benchstone, Overall Length 6 in, Overall Width 2 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Extra Fine, Fine, Grit 9/25, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100249505)
- PFERD 8" Standard Twist Knot Wheel - .016 CS Wire, 5/8" A.H. (81704)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 40gr (15C454)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-001069)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- DMT Diamond Bench Stone, Coarse/ExtraCrs, 6inL (D6CX)
- DMT Single Sided Sharpening Stone, 9 Micron (FWE)
- DMT Min Sharpening Stone, 45 Micron (F70C)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (FWEF)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- Dmt Sharpening Stones