Shop All Sharpening Stones
Dmt
Diamond Bench Stone, Extra Fine, 8in. L
Mfr # D8E
Zoro # G8973011
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine
- Length 8 in
- Width 3 in
- Height 3/8 in
Product Information
- Brand Dmt
- MFR # D8E
- Zoro # G8973011
- UPC # 17042007669
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 8 in |
Width | 3 in |
Height | 3/8 in |
Overall Length | 8 in |
Overall Height | 3/8 in |
Overall Width | 3 in |
Details
Item | Single Grit Benchstone |
Grit | Extra-Fine |
Abrasive Material | Diamond |
Grade | Extra Fine |
Color | Silver |
Compatible Lubrication | Water |
Description
Single Grit Benchstone, Overall Length 8 in, Overall Width 3 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Extra Fine, Grit 25, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cloth Sanding Belt, 3x24", AO, 120 Grit, Package Quantity 5, 3" W, 24" L, Aluminum Oxide, 120 Grit (07660702065)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 100 Grit (30479T)
- DYNABRADE Belt, 60G, 1/8"X18" (90211)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 50G, PK25 (66623357278)
- DMT Diamond Bench Stone, Fine, 8in. L (D8F)
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (W8EFNB)
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- DMT Single Sided Sharpening Stone, 9 Micron (FWE)
- NORTON ABRASIVES Combination Grit Sharpening Stone (07660787933)
- Dmt Sharpening Stones