Shop All Sharpening Stones
Dmt
Diamond Bench Stone, Extra Fine, 6in. L
Mfr # D6E
Zoro # G8972932
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine
- Length 6 in
- Width 2 in
- Height 1/4 in
Product Information
- Brand Dmt
- MFR # D6E
- Zoro # G8972932
- UPC # 17042007614
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 2 in |
Height | 1/4 in |
Overall Width | 2 in |
Overall Height | 1/4 in |
Overall Length | 6 in |
Details
Item | Single Grit Benchstone |
Grit | Extra-Fine |
Abrasive Material | Diamond |
Grade | Extra Fine |
Color | Silver |
Compatible Lubrication | Water |
Description
Single Grit Benchstone, Overall Length 6 in, Overall Width 2 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Extra Fine, Grit 25, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Needle Rasp Set - 6 Piece, Cut 2 (15065)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in. Dia, 20 Grit, ZA (66253344379)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 80G (42335)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59001)
- DMT Diamond Bench Stone, Coarse, 6in. L (D6C)
- DMT Diamond Bench Stone, Extra Coarse, 6in. L (D6X)
- DMT Diamond Bench Stone, Fine, 6in. L (D6F)
- DMT Diamond Bench Stone, Coarse/ExtraCrs, 6inL (D6CX)
- DMT Diamond Bench Stone, Extra Fine/Fine, 6inL (D6EF)
- DMT Pocket Diamond Kit, 3 Pcs (W7EFC)
- GATOR Sharpener Stone Pocket 3X7/8In (6050)
- Dmt Sharpening Stones