Shop All Sharpening Stones
Dmt
Diamond Bench Stone, Coarse, 11-1/2in. L
Mfr # D11C
Zoro # G8973063
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse
- Length 11 1/2 in
- Width 2 1/2 in
- Height 3/8 in
Product Information
- Brand Dmt
- MFR # D11C
- Zoro # G8973063
- UPC # 17042007737
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 11 1/2 in |
Width | 2 1/2 in |
Height | 3/8 in |
Overall Height | 3/8 in |
Overall Width | 2 1/2 in |
Overall Length | 11 1/2 in |
Details
Item | Single Grit Benchstone |
Grit | Coarse |
Abrasive Material | Diamond |
Grade | Coarse |
Color | Silver |
Compatible Lubrication | Water |
Description
Single Grit Benchstone, Overall Length 11 1/2 in, Overall Width 2 1/2 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Coarse, Grit 9, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61505)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x5/8-11, T27 (37530)
- MORSE Carbide Burr, Premium, Series 5970, 18 Head Dia, 916 Length of Cut, 2 Overall Length, Cylindri (59593)
- DEWALT 4" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49101)
- DMT Diamond Bench Stone, Coarse, 10in. L (D10C)
- DMT Dbl Sided Sharpening Stone, 25/45 Micron (FWFC)
- DMT Molded Base (B8250)
- DMT Diamond Bench Stone, Extra Coarse, 6in. L (D6X)
- DMT Pocket Diamond Kit, 3 Pcs (W7EFC)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- GATOR FINISHING Masonry Wheel 4X1/8X5/8 (9602)
- Dmt Sharpening Stones