Shop All Sharpening Stones
Dmt
Dbl Sided Sharpening Stone, 9/25 Micron
Mfr # FWEF
Zoro # G2362263
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine, Fine
- Length 4 1/3 in
- Width 7/8 in
- Height 1/4 in
Product Information
- Brand Dmt
- MFR # FWEF
- Zoro # G2362263
- UPC # 17042011611
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 4 1/3 in |
Width | 7/8 in |
Height | 1/4 in |
Overall Height | 1/4 in |
Overall Length | 4 5/16 in |
Overall Width | 7/8 in |
Details
Grit | Extra-Fine/Fine |
Item | Combination Grit Folding Sharpener |
Abrasive Material | Diamond |
Grade | Extra Fine, Fine |
Color | Green, Red |
Material | Plastic |
Application | Kitchen Knife |
Includes | Combination Diamond Stones in Folding Handle |
Compatible Lubrication | Water |
Description
Combination Grit Folding Sharpener, Overall Length 4 5/16 in, Overall Width 7/8 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Extra Fine, Fine, Grit 9/25, Compatible Lubrication Water, Product Type Double Sided Sharpening Stone, Color Green, Red, Includes Combination Diamond Stones in Folding Handle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST RADIAL DISC ADAPTER (LEFT) 1/UNIT (1361)
- PFERD Microabrasive Silicate Tube Brush - .135 Dia., 4" OAL (84077)
- MIRKA Sponge 2-Sided Brown 4"X5"X .5" P320 (1356-320B)
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (FWCX)
- DMT Dbl Sided Sharpening Stone, 25/45 Micron (FWFC)
- DMT Dbl Sided Sharpening Stone, 9/45 Micron (W8ECNB)
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- DMT Diamond Bench Stone, Fine, 6in. L (D6F)
- DMT Hone Kit, Diamond, 2-1/2in. (D2K)
- ROBERTS/Q.E.P.. Dual Grit Rubbing Stone (10022)
- Dmt Sharpening Stones