Shop All Sander Accessories
Dmt
Bench Stone, Extra Fine/Fine, 10"
Mfr # W250EFNB
Zoro # G2139385
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapering
- Material Superior Diamond
- Works With All Sizes of Knives, Garden Tools, Woodwork Tools
- Width 4 1/8 in
- Includes (2) Sides/Grits, Mat
Product Information
- Brand Dmt
- MFR # W250EFNB
- Zoro # G2139385
- UPC # 17042003807
- Country of Origin United States
- Category Sander Accessories
Dimensions
Width | 4 1/8 in |
Dia. | 12 3/8 in x 4 1/8 in x 11/16 in |
Overall Width | 4 1/8 in |
Details
Item | Bench Stone |
Type | Tapering |
Material | Superior Diamond |
Works With | All Sizes of Knives, Garden Tools, Woodwork Tools |
Grit | 0.36 |
Includes | (2) Sides/Grits, Mat |
Application | Chefs and Other Professionals, For Proper Tool Maintenance, Large Knives to Small Pointed Tools, Woodworkers |
Device Material | Superior Diamond |
Compatible with Manufacturer Model Number | All Sizes of Knives, Garden Tools, Woodwork Tools |
Compatible with Manufacturer Part Number | All Sizes of Knives, Garden Tools, Woodwork Tools |
Compatible Manufacturer Part Number | All Sizes of Knives, Garden Tools, Woodwork Tools |
Compatible with Manufacturer Model Number [NEW] | All Sizes of Knives, Garden Tools, Woodwork Tools |
Compatible Manufacturer Model Number | All Sizes of Knives, Garden Tools, Woodwork Tools |
For Use with Mfr. Model Number | All Sizes of Knives, Garden Tools, Woodwork Tools |
For Use With Mfr. Model Number | All Sizes of Knives, Garden Tools, Woodwork Tools |
Description
Bench Stone, Device Material Superior Diamond, Overall Width 4 1/8 in, Compatible with Manufacturer Model Number All Sizes of Knives, Garden Tools, Woodwork Tools
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Screw Extractor D1/8"S1/4"-5/16" (MAY36961)
- MALCO 48BS Semi Flexible Tinners Circumference Rule (48BS)
- PRECISION TWIST DRILL HSS-E Bronze 135° Stub Drill Set Short ANSI Set M40CO (x 29) (099962)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52632)
- DMT Whetstone, 4", Diamond, Extra-Coarse (W4X)
- DYNABRADE Dust Bag, Felt (50683)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & Two Clips, Fully Molded (1600)
- GATOR FINISHING SANDER KIT 3/4X1"" DRUM (6075)
- BLUE MONSTER Sand Cloth 150Grit (70171)
- AMERICO Sand Screen Discs, 20 in. Diameter, 80 Grit, Gray, 10PK (508020)
- EEZER PRODUCTS 4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4404)
- Dmt Sanders & Accessories