Shop All Tree Pole Climbers and Accessories
Dmm
Small Impact Rigging Block
Mfr # 33784
Zoro # G305971972
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hot-forged 6082-T6 aluminum alloy for maximum strength-to weight ratio
- Tensile Strength 17,100 lbs. (76 kN)
- Features Components forged or CNC-milled specifically for the finished product
Product Information
- Brand Dmm
- MFR # 33784
- Zoro # G305971972
- UPC # 5031290201056
- Country of Origin United Kingdom
- Category Tree Pole Climbers and Accessories
Details
Material | Hot-forged 6082-T6 aluminum alloy for maximum strength-to weight ratio |
Tensile Strength | 17,100 lbs. (76 kN) |
Features | Components forged or CNC-milled specifically for the finished product |
Description
A featuring premium-grade hardware and a bulletproof design. Hot-forged from 6082-T6 aluminum alloy for maximum strength-to weight ratio, then polished, heat-treated, and anodized for an incredibly robust finish, the chassis of this compact dynamo has proven in extensive testing to withstand unparalleled punishment and abuse. Both the stainless-steel 303 spindle and anchor pins holding sheave and bushing have beefy, self-lubricating Oilite bronze bushings for years of trusted service life. This rigging block has proven stronger than even steel-bodied blocks of considerably higher weight! For use with up to a 5/8 in. line. Tensile Strength: 17,100 lbs. (76 kN), WLL: 1,750 lbs. (7.7kN).
• 3 1/4 in. sheave, up to 5/8 in. rope capacity
• All components forged or CNC-milled specifically for the finished product
• 4.5 ton Working Load Limit
• 3 1/4 in. sheave, up to 5/8 in. rope capacity
• All components forged or CNC-milled specifically for the finished product
• 4.5 ton Working Load Limit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 1, 10PK (B00577)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- BRADY Notice Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English (84736)
- CONDOR Hairnet, Nylon, 18 In, Blue, PK1000 (23KX29)
- DMM Captain Throwing Hook Kit (20482)
- DMM Hitch Climber Eccentric, Red (DECC-RDG)
- DMM Hitch Climber Eccentric Pulley, Matte Gray (DECC-MAG)
- DMM Hitch Climber Eccentric Pulley, Green (DECC-GR)
- DMM Large Impact Rigging Block (33785)
- DMM Hitch Climber Eccentric Pulley, Gold (DECC-GL)
- ISC Rope Wrench for SRT Ascent & Descent (34030-RD)
- Dmm Tree Pole Climbers and Accessories