Shop All Tree Pole Climbers and Accessories
Dmm
Large Impact Rigging Block
Mfr # 33785
Zoro # G904426859
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Up to 3/4 in. rope lines
- Length 12.75"
- Material Steel/Aluminum
- Max. Working Load 6.74 tons (60kN)
- Width 8.5"
Product Information
- Brand Dmm
- MFR # 33785
- Zoro # G904426859
- UPC # 5031290201063
- Country of Origin United Kingdom
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 12.75" |
Width | 8.5" |
Height | 4.6 |
Details
For Use With | Up to 3/4 in. rope lines |
Material | Steel/Aluminum |
Max. Working Load | 6.74 tons (60kN) |
Weight | 7.7 |
Features | Stainless steel 303 spindle & anchor pins holding sheave & bushing have beefy, self-lubricating Oilite bronze bushings for years of trusted service |
Description
This latest innovation from DMM is the result of a 3-year project in consultation with Treemagineers to produce a tailboard rigging block second to none on earth. Large Block up to 3/4 in. line. 6.74 ton WLL, weight: 7.65 lbs.
• Type: Rigging Block
• Features: 4 in. sheave, up to 3/4 in. rope capacity, 6.74 ton Working Load Limit; Stainless steel 303 spindle & anchor pins holding sheave & bushing have beefy and self-lubricating Oilite bronze bushings for years of trusted service; All components forged or CNC-milled specifically for the finished product; No prefabricated bolts, pins or plating; the connecting points are either countersunk or rounded; Sheave color - Yellow
• Type: Rigging Block
• Features: 4 in. sheave, up to 3/4 in. rope capacity, 6.74 ton Working Load Limit; Stainless steel 303 spindle & anchor pins holding sheave & bushing have beefy and self-lubricating Oilite bronze bushings for years of trusted service; All components forged or CNC-milled specifically for the finished product; No prefabricated bolts, pins or plating; the connecting points are either countersunk or rounded; Sheave color - Yellow
Restrictions
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Yellow, TekDry(R) (MG-01-011)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, M, PR (N96783M)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (065-08)
- DMM Captain Throwing Hook Kit (20482)
- DMM Small Impact Rigging Block (33784)
- DMM Hitch Climber Eccentric, Red (DECC-RDG)
- DMM Hitch Climber Eccentric Pulley, Green (DECC-GR)
- DMM Hitch Climber Eccentric Pulley, Matte Gray (DECC-MAG)
- DMM Hitch Climber Eccentric Pulley, Gold (DECC-GL)
- SUNBELT RIGGING-EYE & EYE SLING-NYLON-30 8" x8" x3" (A-B1ABSL30)
- Dmm Fall Protection