Shop All Wheelchairs
Dmi
Wheelchair, 250 lb, 18 In Seat, Silver
Mfr # 503-0658-0200
Zoro # G5273362
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 517-5013-0200, 517-1072-0200, 505-4016-0400, 505-5000-5500, 517-1076-9911, 517-4094-0000, 641-0620-1000, 513-7978-0200
- Seat Width 18 in
- Weight Capacity 250 lb
- Seat Depth 16 in
- Overall Height 36 in
Product Information
- Brand Dmi
- MFR # 503-0658-0200
- Zoro # G5273362
- UPC # 041298006589
- Country of Origin China
- Category Wheelchairs
Dimensions
Seat Width | 18 in |
Seat Depth | 16 in |
Overall Height | 36 in |
Overall Width | 26 in |
Details
Item | Wheelchair |
For Use With | Mfr. No. 517-5013-0200, 517-1072-0200, 505-4016-0400, 505-5000-5500, 517-1076-9911, 517-4094-0000, 641-0620-1000, 513-7978-0200 |
Weight Capacity | 250 lb |
Color | Silver |
Frame Material | Chrome Plated Carbon Steel |
Industry Type | Healthcare |
Front Wheels | 2 |
Grip Material | (2) Rubber Grip |
Includes | 600D Nylon Upholstered Seat and Seat Back, Fixed Padded Armrests with Embossed Vinyl, Lightweight Foot Plates, Push-to-Lock Brakes, Swing Away Leg Riggins |
Rear Wheels | 2 |
Description
Wheelchair, 36 in, Seat Width 18 in, Seat Depth 16 in, Weight Capacity 250 lb, Frame Material Chrome Plated Carbon Steel, Grip Material (2) Rubber Grip, Rear Wheels 2, Front Wheels 2, Color Silver, For Use With Mfr. No. 517-5013-0200, 517-1072-0200, 505-4016-0400, 505-5000-5500, 517-1076-9911, 517-4094-0000, 641-0620-1000, 513-7978-0200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK Choking First Aid Kit 3D Sign (EN10012)
- SAFE-TEC Oral Pain Relief, 0.75gm (53117)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- FIRST AID ONLY Triple Antibiotic Ointment Packets, 60 Pack (12-700)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- CARMAN Karman CUPH-100-BK Universal Cup Holder for Wheelchair or Walker; Black (CUPH-100-BK)
- KARMAN Karman LT-700T 18 Inch Lightweight Deluxe Wheelchair with Flip Back and Detachable Desk Armrests (LT-700T)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- Dmi Wheelchairs