Shop All Exercise Equipment
This Product is Discontinued
Dmi
Step Exerciser, 13-3/16inLx17inH, (Discontinued)
Mfr # 660-2005-0000
Zoro # G9344027
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive System Dual Hydraulic
- Resistance Variable
- Includes (2) AA batteries
- Length 13 3/16 in
- Width 6 1/2 in
Product Information
- Brand Dmi
- MFR # 660-2005-0000
- Zoro # G9344027
- UPC # 041298020059
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Length | 13 3/16 in |
Width | 6 1/2 in |
Height | 17 in |
Details
Item | Stepper Exerciser |
Drive System | Dual Hydraulic |
Resistance | Variable |
Includes | (2) AA batteries |
Features | Built In Digital Computer, Dual Hydraulic Cylinders |
Description
Stepper Exerciser, Drive System Dual Hydraulic, Features Built In Digital Computer, Dual Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.