Shop All Footwear Accessories
Dmi
Sock Aid, Purple, Plastic, Contains Latex
Mfr # 641-3855-0000
Zoro # G0039509
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Light Purple
- Industry Type Healthcare
- Dimensions 12 in x 8-1/4 in x 17 in
- Latex Content Contains Latex
Product Information
- Brand Dmi
- MFR # 641-3855-0000
- Zoro # G0039509
- UPC # 742645013457
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Dimensions | 12 in x 8-1/4 in x 17 in |
Details
Item | Sock Aid |
Material | Plastic |
Color | Light Purple |
Industry Type | Healthcare |
Latex Content | Contains Latex |
Description
Sock Aid, Dimensions 12 In. x 8-1/4 In. x 17 In., Light Purple, Material Plastic, Contains Latex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK (AVE5026)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 9W, Brn, PR (86509)
- RBL PRODUCTS WALK ON TACKY 18"X36" 30MATS/PAD (RB365)
- TAPCO Reserved Parking Sign, 12" x 18", ADA SYM (373-05819)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 84" (284)
- IRONLACE Unbrkbl Shoelace Boot Lace, 45", Brn, PR1 (30004)
- ZORO SELECT Replacement Liner, Size 9, White, PR (L8604B30-002)
- IRONLACE Paracrd 550 Shoelace, 63", Desert Camo, PR1 (550-63-08)
- SOF SOLE Water Proofer, Footwear, Spray Nozzle, 12oz (82375)
- DUE NORTH Ice Cleats, Heel/Mid-Sole Coverage, PR (V3551070-O/S)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- Dmi Foot Protection