Shop All Arm, Back, and Foot Rests
Dmi
Seat Cushion, Polyurethane Foam Navy
Mfr # 513-8015-2448
Zoro # G0038958
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Width 18 in
- Length 16 in
- Height 3 in
- Inner Material Polyurethane Foam
Product Information
- Brand Dmi
- MFR # 513-8015-2448
- Zoro # G0038958
- UPC # 041298801511
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 18 in |
Length | 16 in |
Height | 3 in |
Details
Item | Seat Cushion |
Color | Navy |
Inner Material | Polyurethane Foam |
Cover Material | Polyester/Cotton |
Latex Content | Latex Free |
Washing Instructions | Machine washable |
Industry Type | Healthcare |
Description
Seat Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Polyurethane Foam, Height 3 In., Width 18 In., Length 16 In., Latex Free, Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- REGISTRY Alarm Clock, (HC1)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, White, Vinyl (493N80)
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- AIDATA Rocking Footrest, Curved Base For Rocking Motion, 0-25° (FR007)
- Dmi Arm, Back, and Foot Rests