Shop All Arm, Back, and Foot Rests
Dmi
Seat Cushion, 18"L x 20"W Gel/Foam Black
Mfr # 513-7637-0200
Zoro # G0039061
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 20 in
- Length 18 in
- Height 2 1/2 in
- Industry Type Healthcare
Product Information
- Brand Dmi
- MFR # 513-7637-0200
- Zoro # G0039061
- UPC # 041298076377
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 20 in |
Length | 18 in |
Height | 2 1/2 in |
Details
Item | Seat Cushion |
Color | Black |
Industry Type | Healthcare |
Inner Material | Gel/Foam |
Cover Material | Nylon |
Washing Instructions | Hand Wash |
Latex Content | Latex Free |
Description
Seat Cushion, Black, Cover Material Nylon, Inner Material Gel/Foam, Height 2-1/2 In., Width 20 In., Length 18 In., Latex Free, Washing Instructions Hand Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- ORE FURNITURE Ore Furniture R597-4 4 Tier Metal Book Shelf - Black (R597-4)
- FLASH FURNITURE Round 45 X 45 X 23.75, Plastic, Steel Top, Brown (YU-YCX-005-2-ROUND-TBL-NAT-GG)
- ALERA Hospitality Hutch, 59x15, Espresso (VA286015ES)
- DMI Posture Corrector, 2XL Cotton/Elastic (632-6224-1936)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- DMI Posture Corrector, One Size Fits Most Elastic (632-6223-1900)
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- FELLOWES Back Support, Memory Foam Cushion, Black (FEL8037601)
- Dmi Arm, Back, and Foot Rests