Shop All Arm, Back, and Foot Rests
Dmi
Seat Cushion, 16"L x 18"W Foam Navy
Mfr # 513-7944-2400
Zoro # G0039000
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Width 18 in
- Length 16 in
- Height 3 in
- Industry Type Healthcare
Product Information
- Brand Dmi
- MFR # 513-7944-2400
- Zoro # G0039000
- UPC # 041298079446
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 18 in |
Length | 16 in |
Height | 3 in |
Details
Item | Seat Cushion |
Color | Navy |
Industry Type | Healthcare |
Inner Material | Foam |
Washing Instructions | Machine Washable |
Cover Material | Polyester/Cotton |
Latex Content | Latex Free |
Description
Seat Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Foam, Height 3 In., Width 18 In., Length 16 In., Latex Free, Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- BAXTON STUDIO Valeska Modern Industrial Walnut Brown Finished Wood and Black Metal 2-Door TV Stand (207-12094)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- Dmi Arm, Back, and Foot Rests