Shop All Walking Aids Accessories
Dmi
Safety Strap, Black, 2" D, 2" W
Mfr # 517-5013-0200
Zoro # G6303529
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most Wheelchairs, Transport Chairs or Household Chairs
- Width 2 in
- Height 2 in
- Depth 2 in
- Color Black
Product Information
- Brand Dmi
- MFR # 517-5013-0200
- Zoro # G6303529
- UPC # 041298501367
- Country of Origin China
- Category Walking Aids Accessories
Dimensions
Width | 2 in |
Height | 2 in |
Depth | 2 in |
Details
Item | Safety Strap |
For Use With | Most Wheelchairs, Transport Chairs or Household Chairs |
Color | Black |
Industry Type | Healthcare |
Material | Nylon |
Description
Safety Strap, Nylon, Color Black, Height 2 in, Width 2 in, Depth 2 in, For Use With Most Wheelchairs, Transport Chairs or Household Chairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box (FAE-3010)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 75 Person (90572)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (720019)
- EMI EMS/Trauma/Response Child Response Refill Kit, Plastic (889)
- SKY MED Sky Med SM-017003B Quadruple Cane Tip - Black (SM-017003B)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- DRIVE MEDICAL Walker Basket (10200b)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- MCKESSON Glide Ski (146-10110)
- ABLEWARE Crutch Bag-Vinyl, Black (Ableware-703290001)
- Dmi Walking Aids Accessories