Shop All Arm, Back, and Foot Rests
Dmi
Posture Corrector, One Size Fits Most Elastic
Mfr # 632-6223-1900
Zoro # G2681239
product price: $6.99
/ea
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic
- Width 1 in
- Size One Size Fits Most
- Industry Type Healthcare
- Latex Content Latex Free
Product Information
- Brand Dmi
- MFR # 632-6223-1900
- Zoro # G2681239
- UPC # 041298062233
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 1 in |
Size | One Size Fits Most |
Details
Item | Upper Back Support Brace Posture Perfect |
Material | Elastic |
Industry Type | Healthcare |
Latex Content | Latex Free |
Features | Helps Restore Posture |
Washing Instructions | Machine washable |
Description
Posture Corrector, Size One Size Fits Most, Width 1 In., Material Elastic, Latex Free, Washing Instructions Machine Washable, Features Helps Restore Posture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-0640-GG)
- KENNEY MFG CURTAIN ROD EXT 24"" WHT (KN549)
- HOMELEGANCE Tamsin Dresser (1616-5)
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- DMI Lumbar Cushion Contour Bucket, Black (555-7301-0200)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- DMI Posture Corrector, 2XL Cotton/Elastic (632-6224-1936)
- BOSS Chair, Nylon Base, Overall 43-1/2" H (B726-BB)
- Dmi Arm, Back, and Foot Rests