Shop All Mattress Covers and Pads
Dmi
Mattress Underpad, Standard, 30inLx36inW
Mfr # 560-7053-0000
Zoro # G9659465
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Length 30 in
- Width 36 in
- Color White/Green
- Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
Product Information
- Brand Dmi
- MFR # 560-7053-0000
- Zoro # G9659465
- UPC # 041298070535
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Standard |
Length | 30 in |
Width | 36 in |
Details
Item | Mattress Underpad |
Color | White/Green |
Protects | From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander |
Material | Polyester |
Corners | Double Stitched |
Washing Instructions | Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens |
Fabric | 100% Polyester |
Seam | Yes |
Description
Mattress Underpad, Standard Size, Material Polyester, Length 30 In., Width 36 In., Color White/Green, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Corners Double Stitched, 100 Percent Polyester Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES Lawrence Frames 755581 Lawrence Frames 8.5x11 Black Wood Certificate Picture Frame - Gallery Collection (755581)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- HOMELEGANCE Savion Side Chair (5494S)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Blue (6GNL8)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- DMI Bed Pad, 78inLx56inW, Blue, Foam (552-7948-0052)
- MABIS Mabis 559-8079-0000 Deluxe Natural Sheepskin (559-8079-0000)
- Dmi Mattress Covers and Pads