Shop All Grooming & Dressing Aids
Dmi
Leg Lifting Aid, Tan, Nylon, Contains Latex
Mfr # 640-8222-0000
Zoro # G1951531
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Material Nylon
- Latex Content Contains Latex
- Color Tan
- Dimensions 34 in x 6-1/2 in x 1-1/8 in
Product Information
- Brand Dmi
- MFR # 640-8222-0000
- Zoro # G1951531
- UPC # 041298082224
- Country of Origin China
- Category Grooming & Dressing Aids
Dimensions
Dimensions | 34 in x 6-1/2 in x 1-1/8 in |
Details
Item | Leg Lifting Aid |
Industry Type | Healthcare |
Material | Nylon |
Latex Content | Contains Latex |
Color | Tan |
Description
Leg Lifting Aid, Dimensions 34 In. x 6-1/2 In. x 1-1/8 In., Tan, Material Nylon, Contains Latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Metal, 100 Person (59331)
- FIRST AID ONLY Burn Dressing, White, 4"L, 4"W (91319)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (48172 YL)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (AC015358-BLK)
- MG DEVELOPMENT MG Development HC-PERFECTDRY-QR PerfectDry QR Hearing Aid Drying System (HC-PERFECTDRY-QR)
- ABLEWARE Ableware Swivel Lotion Applicator Replacement Sponge; 2 per Bag (Ableware-741350001)
- CLEARSOUNDS ClearSounds ClearRing Amplified Phone Ring Signaler (HC-CR200)
- JOMAC Terry Cloth Double Baker Pad Elastic Strap (G-PAD)
- WILLIAMS SOUND Williams Sound PLA 90 Hearing Hotspot Counter Induction Loop (WS-PLA90)
- WILLIAMS SOUND Williams Sound PPA Select FM Receiver with Batteries & Headphone (WS-PPAR37HD)
- CLARITY Clarity AlertMaster Audio Transmitter (AMER-AMAX)
- Dmi Therapy & Rehabilitation