Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Dmi
Instant Cold Pack, White, PK50 (Discontinued)
Mfr # 612-0012-9850
Zoro # G4866766
This Product is Discontinued
Key Features
- Unitized Bulk
- Waterproof Yes
- Material Latex-Free
- Disposable Yes
- For Use With Muscular Pain
Product Information
- Brand Dmi
- MFR # 612-0012-9850
- Zoro # G4866766
- UPC # 041298212126
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Length | 6 1/2 in |
Width | 4 3/4 in |
Temperature Pack Width | 4 3/4 in |
Temperature Pack Length | 6 1/2 in |
Package Width | 4 3/4 in |
Package Length | 6 1/2 in |
Details
Item | Cold Pack |
Unitized | Bulk |
Waterproof | Yes |
Material | Latex-Free |
Disposable | Yes |
For Use With | Muscular Pain |
Includes | (50) Ice Compress |
Industry Type | Healthcare |
Color | White |
Package Type | Packet |
Product Type | Cold Pack |
Latex Content | Latex Free |
Water Resistance | Waterproof |
Activation Mechanism | Instant |
Temperature Pack Color | White |
Reusable | Disposable |
Number of Temperature Packs Included | 50 |
Description
Cold Pack, Temperature Pack Length 6 1/2 in, Temperature Pack Width 4 3/4 in, Latex Content Latex Free, Unitized Bulk, Reusable Disposable, Temperature Pack Color White, Activation Mechanism Instant, Number of Temperature Packs Included 50, Water Resistance Waterproof, Package Length 6 1/2 in, Package Width 4 3/4 in, Package Type Packet, Product Type Cold Pack, Package Quantity 50
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.