Shop All Incontinence Pants
Dmi
Incontinence Pull-On Pant, 30in to 36in
Mfr # 560-7001-1922
Zoro # G2755475
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plasticized Nylon
- Size 30 in to 36 in
- Product Type Incontinence Pants
- Absorption Level Light
Product Information
- Brand Dmi
- MFR # 560-7001-1922
- Zoro # G2755475
- UPC # 041298700128
- Country of Origin China
- Category Incontinence Pants
Dimensions
Size | 30 in to 36 in |
Minimum Pant Size | 8 |
Minimum Waist Size | 30 in |
Maximum Pant Size | 16 |
Maximum Waist Size | 36 in |
Details
Color | White |
Material | Plasticized Nylon |
Item | Incontinence Pull-On Pant |
Product Type | Incontinence Pants |
Absorption Level | Light |
Description
Incontinence Pull-On Pant, Product Type Incontinence Pants, Absorption Level Light, Material Plasticized Nylon, Features Not Applicable, Color White, Maximum Pant Size 16, Maximum Waist Size 36 in, Standards Not Applicable, Minimum Waist Size 30 in, Minimum Pant Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pre-Tape Foam Wrap, Natural, PK48 (130702)
- NORTH AMERICAN RESCUE Trauma Aid Kit, Orange (85-3131)
- FIRST AID ONLY Bulk First Aid Kit, Fabric, 25 Person (FAO-432/LAB07)
- ACME UNITED First Aid Only First Aid Kit, 10 Person, ANSI Compliant, Class A, Plastic Case (91322)
- DMI Incontinence Pull-On Pant, 38in to 44in (560-7001-1923)
- DMI Incontinence Pant, 38 in. to 44 in., White (560-7000-1923)
- DMI Incontinence Pull-On Pant, 22in to 28in (560-7001-1921)
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Small, 3.5x10", Pack, 30PK (1501)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, 18PK (PH-60034-18PK)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Small, 4x11.5", Pack, 30PK (1504)
- Dmi Incontinence Pants