Shop All EMT Supplies
Dmi
Gait Belt, 50in.L, 2in.W, Cotton
Mfr # 533-6027-0022
Zoro # G9659447
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 in
- Color White
- Width 2 in
- Material Cotton
- Handles No
Product Information
- Brand Dmi
- MFR # 533-6027-0022
- Zoro # G9659447
- UPC # 041298060277
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 50 in |
Width | 2 in |
Depth | 1/8 in |
Details
Description
Gait Belt, Length 50 in, Width 2 in, Depth 1/8 in, Material Cotton, Handles No, Color White, Straps Count 2, Strapping Type Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid Water Block Tough Strip Extra Large Bandage 10 Count, PK24 (1005566)
- MEDIQUE Lorademed, Tablet, 10mg, PK50 (20350)
- PHYSICIANSCARE Non Aspirin Acetaminophen Medication, Two-Pack, PK50 (90016-002)
- DYNAREX Triangular Bandage, 40in W x 56in L, PK240 (3681)
- DMI Arm Sling, Hook and Loop, Adult (633-6021-0301)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- FIRST VOICE Law Enforcement Kit w/clotting agent (FAP51-CEL)
- CARBONFLEX CarbonFlex 30058 3 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Red 1 Per Pkg (30058)
- LIL DRUG STORE Single-Dose Medicine Dispenser, 105-Pieces, Plastic Case, Yellow (71622)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-OR)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- Dmi EMT Supplies