Shop All Incident and Triage Supplies
Dmi
Emergency Blanket, Yellow, 54 x 80 In
Mfr # 650-1131-0000
Zoro # G5144483
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Emergency Use
- Blanket Length 80 in
- Industry Type Healthcare
- Blanket Color Yellow
Product Information
- Brand Dmi
- MFR # 650-1131-0000
- Zoro # G5144483
- UPC # 041298113102
- Country of Origin Canada
- Category Incident and Triage Supplies
Dimensions
Blanket Length | 80 in |
Details
Item | Emergency Blanket |
Application | Emergency Use |
Industry Type | Healthcare |
Blanket Color | Yellow |
Description
Emergency Blanket, Blanket Color Yellow, Blanket Length 80 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-S/M (3137-SM/MD)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Black, 2X-Large (205B-212X)
- BRADY Label Cartridge, Black/White, 1/2 In. W (M21-500-488)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, M (GG209MC)
- DMI Emergency Blanket, Silver, 56 In. x 84 In. (650-1113-0600)
- DISASTER MANAGEMENT SYSTEMS Multi-Casualty ICS Worksheet, PK25 (DMS 05562)
- PROPAC ZOMBIE APOCALYPSE KIT (K2043-ZOMBIE)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- DISASTER MANAGEMENT SYSTEMS Structure Fire ICS Worksheet, PK25 (DMS 05564)
- MAYDAY Emergency Drinking Water Pouch, 4.22 oz, Pack of 100 (73011)
- EMERGENCY ZONE Fold Flat Aluminum Stove (240)
- Dmi Incident and Triage Supplies