Shop All Arm, Back, and Foot Rests
Dmi
Cushion Lumbar Support w/Strap, Black
Mfr # 555-7302-0200
Zoro # G2275913
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/cotton
- Length 14"
- Height 13"
Product Information
- Brand Dmi
- MFR # 555-7302-0200
- Zoro # G2275913
- UPC # 041298999041
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Length | 14" |
Height | 13" |
Details
Item | Lumbar Back Support Cushions |
Color | Black |
Material | Polyester/cotton |
Description
Cushion Lumbar Support w/Strap,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Paradise Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999688)
- HIGHKEY Turn-N-Tube 3-Tier Corner Display Rack Multipurpose Shelving Unit; Dark Cherry & Black - 29.6 x 11.6 x 11.6 in. (LR377465)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- BAXTON STUDIO Maritta Walnut Wood and Black Metal 3-Piece Adjustable Pub Set (170-10780)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- DMI Posture Corrector, One Size Fits Most Elastic (632-6223-1900)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- FLASH FURNITURE Mobile Kneeler Posture, Black (WL-1430-GG)
- Dmi Arm, Back, and Foot Rests