Shop All Aprons
Dmi
Convalescent Gown, Polyester/Cotton, Print
Mfr # 532-8030-6800
Zoro # G9343512
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Cotton/Polyester
- Closure Type Back Tape Ties
- Overall Width 40 in
- Overall Length 36 in
Product Information
Dimensions
Overall Width | 40 in |
Overall Length | 36 in |
Named Size | One Size Fits Most |
Details
Item | Patient Protector |
Color | White |
Material | Cotton/Polyester |
Closure Type | Back Tape Ties |
Description
Patient Protector, Color White, Overall Length 36 in, Overall Width 40 in, Product Type Patient Protector, Closure Type Back Tape Ties, Fabric Material Cotton; Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Armband ID Badge Holder, Pink (AMB-PK)
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCL5)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 /40 KA Purple)
- THE BRUSH MAN Right Hand Only 14” Pvc Chemical-Resistant Gloves, Large, 24PK (GLOVE-7714RHO)
- DMI Patient Protector, 17-1/4 in x 32-1/5 in (532-6014-2400)
- SAN JAMAR Dishwashing Apron, Vinyl, Green, 20mm (614DVA20-GN)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- FAME FABRICS Waist Apron, Half Bistro, City Market, CM28, Heather Gray (83488)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- MAGID Lightweight Vinyl Apron (150Y-H)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- Dmi Workwear