Shop All Walking Aids
Dmi
Cane, Walnut, 34" H
Mfr # 502-3000-0093
Zoro # G6303090
original price:
$66.15
10% off
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Derby-Top
- Base Type Standard
- Weight Capacity 250 lb
- Height 34 in
- Pattern Solid
Product Information
- Brand Dmi
- MFR # 502-3000-0093
- Zoro # G6303090
- UPC # 840008014629
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 34 in |
Base Size | 1-1/2 in x 1-1/2 in |
Details
Item | Cane |
Handle Type | Derby-Top |
Base Type | Standard |
Weight Capacity | 250 lb |
Color | Walnut |
Pattern | Solid |
Handle Material | Wood |
Industry Type | Healthcare |
Construction | Wood |
Includes | Rubber Bottom Tips |
Description
Cane, Derby-Top Handle Type, Standard Base Type, Height 34 in, Weight Capacity 250 lb, Color Walnut, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1-1/2 in x 1-1/2 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- FIRST AID ONLY Elastic Wrap, Beige, 3inWx5 (5-923)
- FIRST AID ONLY First Aid Kit Refill, CPR Mask, 1 Per Box (FAE-6023)
- HONEYWELL Barrier Hand Cream, Unscented, Tube, PK24 (272204)
- DMI Cane, Oak, 37" H (502-3000-0239)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- DMI Adjustable Cane, Offset, 29-57/64in, Leoprd (502-1300-8892)
- DMI Adjustable Cane, Offset, 30-19/64in, Bronze (502-1300-5455)
- DMI Folding Cane, Standard, 14in H, Blue, Single (502-1325-0100)
- DMI Adjustable Cane, Offset, Aluminum, Spotted (502-1300-9905)
- DYNAREX Dynarex DynaGo Advantage Rollator, Red (10205)
- Dmi Walking Aids