Shop All Bedspreads and Comforters
Dmi
Bed Wedge, Bl, 24inLx10inH
Mfr # 802-8027-0100
Zoro # G9344203
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 24 in
- Length 24 in
- Cover Material Polyester/Cotton
- Washing Instructions Machine washable
Product Information
- Brand Dmi
- MFR # 802-8027-0100
- Zoro # G9344203
- UPC # 041298802723
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 10 in |
Width | 24 in |
Length | 24 in |
Details
Item | Bed Wedge |
Color | Blue |
Cover Material | Polyester/Cotton |
Washing Instructions | Machine washable |
Material | Foam |
Description
Bed Wedge, Color Blue, Material Foam, Cover Material Polyester/Cotton, Height 10 In., Width 24 In., Length 24 In., Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Award-A-Plaque Mahogany (18813M)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- GRINDMASTER CECILWARE Faucet Assembly (D017A)
- FLASH FURNITURE Red 3' x 10' Modern Plush Abstract Area Rug (KP-RG952-310-RD-GG)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- DMI Bed Wedge, Bl, 24inLx7inH (802-8026-0100)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- DMI Elevating Leg Rest, Bl, 28inLx7inH (555-8080-0123)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- MARTHA STEWART White Goose Down & Feather Comforter, White, Twin (MS006544)
- THE NORTH WEST COMPANY The Northwest 1NBA862010024RET NBA 86201 Spurs Reverse Slam Comforter Set; Twin (1NBA862010024EDC)
- Dmi Bedspreads and Comforters