Shop All Mattress Covers and Pads
Dmi
Bed Pad, 72inLx33inW, 4in Thick, Foam
Mfr # 552-7940-0000
Zoro # G0269906
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 33 in
- Thickness 4 in
- Color Blue
- Material Foam
Product Information
- Brand Dmi
- MFR # 552-7940-0000
- Zoro # G0269906
- UPC # 041298079408
- Country of Origin United States
- Category Mattress Covers and Pads
Dimensions
Length | 72 in |
Width | 33 in |
Details
Item | Bed Pad |
Thickness | 4 in |
Color | Blue |
Material | Foam |
Waterproof | No |
Latex Content | Latex Free |
Washing Instructions | Do Not Wash |
Description
Bed Pad, Length 72 In., Width 33 In., Thickness 4 In., Color Blue, Material Foam, Waterproof No, Latex Free, Washing Instructions Do Not Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 9' Canvas Art, 14x19 (ALI17418-C1419GG)
- HOLLAND BAR STOOL CO 30" Diameter Reversible Laminate Table Top (TTRev30R)
- DMI Mattress Underpad, Standard, 28inLx36inW (560-7058-0000)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- DMI Mattress Underpad, Standard, 30inLx36inW (560-7053-0000)
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- Dmi Mattress Covers and Pads