Shop All Bed Frames
Dmi
Bed Board, 60inLx30inWx3/4inH, Brown, Wood
Mfr # 552-1950-0000
Zoro # G0269845
original price:
$39.19
7% off
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Wood
- Folded Width 30 in
- Folded Length 15 in
- Folded Height 3 in
Product Information
- Brand Dmi
- MFR # 552-1950-0000
- Zoro # G0269845
- UPC # 041298019503
- Country of Origin China
- Category Bed Frames
Dimensions
Folded Width | 30 in |
Folded Length | 15 in |
Folded Height | 3 in |
Open Height | 3/4 in |
Open Width | 30 in |
Open Length | 60 in |
Details
Color | Brown |
Material | Wood |
Item | Bed Board |
Description
Bed Board, Open Length 60 In., Open Height 3/4 In., Open Width 30 In., Folded Length 15 In., Folded Width 30 In., Color Brown, Folded Height 3 In., Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- MONARCH SPECIALTIES Accent Table - 36"L / Brushed Silver / Mirror (I 3727)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- DMI Bed Board, 60inLx48inWx3/4inH, Brown, Wood (552-1952-0000)
- PIVOT DIRECT Pivot Direct PD_325FW_503W Full Sleigh Bed with Twin Trundle Bed - White (PD_325FW_503W)
- ALATERRE FURNITURE Roxy Wood Junior Loft Bed with Pull-out Desk, Shelving and Bookcase, Cinnamon (AJRX10CIAS)
- FLASH FURNITURE King, Cambridge Headboard, Gray Fabric (HG-HB1708-K-DG-GG)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- FLASH FURNITURE Platform Bed Set, Tribeca, Queen, Black (HG-BM-23-GG)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed, White, Material: Pine (AJAU00WH)
- Dmi Beds and Mattresses