Shop All Diagnostic and Monitoring Instruments and Supplies
Dmi
Bariatric Rescue Board, 32in.L, 3/4in.W
Mfr # 518-1800-0000
Zoro # G9344544
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Maple
- Weight Capacity 735 lb
- Height 10 in
- Width 3/4 in
Product Information
- Brand Dmi
- MFR # 518-1800-0000
- Zoro # G9344544
- UPC # 041298118008
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 10 in |
Width | 3/4 in |
Depth | 3/4 in |
Length | 32 in |
Details
Item | Bariatric Rescue Board |
Material | Wood |
Color | Maple |
Weight Capacity | 735 lb |
Handles | Yes |
Industry Type | Healthcare |
Description
Bariatric Rescue Board, Height 10 in, Length 32 in, Width 3/4 in, Depth 3/4 in, Material Wood, Handles Yes, Color Maple, Weight Capacity 735 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- ALLEGRO INDUSTRIES Allegro Industries 9901-09R Lens Retainer with Screw & Nut (9901-09R)
- HONEYWELL NORTH Honeywell Cedaprin 166180-H5 Pain Relief Tablets, 2 Per Pack, 50 Packs Per Box (166180-H5)
- EMI Splinter Tweezer, Silver, 4-1/2" L (2410)
- DMI Head Halter, Regular, Foam (534-2020-1900)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- DMI Vivi Pocket Dresser, Red (640-9050-0001)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF851)
- Dmi Diagnostic Equipment