Shop All EMT Supplies
Dmi
Arm Sling, Hook and Loop, Adult
Mfr # 633-6021-0301
Zoro # G7566797
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pocket
- Material Polyester/cotton
- Color Gray
- Size Adult
- Closure D-Ring, Hook-and Loop
Product Information
- Brand Dmi
- MFR # 633-6021-0301
- Zoro # G7566797
- UPC # 041298060215
- Country of Origin China
- Category EMT Supplies
Dimensions
Size | Adult |
Depth | 6 3/16 in |
Length | 8 7/8 in |
Details
Item | Arm Sling |
Style | |
Material | Polyester/cotton |
Color | Gray |
Closure | D-Ring, Hook-and Loop |
Industry Type | Healthcare |
Description
Arm Sling, Style Pocket, Size Adult, Color Gray, Material Polyester/Cotton, Closure D-Ring, Hook-and Loop, Length 8 7/8 in, Depth 6 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1 L Bottle (35362)
- 5IVE STAR GEAR Survival Handkerchief (3768)
- DEALMED Isopropyl Rubbing Alcohol 70%, Usp, 16 Oz, Ea., Ea. (781080)
- ROHO Mosaic 20 in.x18 in. Wheelchair Cushion (MOSAIC2018CA)
- DMI Gait Belt, 50in.L, 2in.W, Cotton (533-6027-0022)
- OTTOBOCK CyberTech Medical SPINES - M03 Brace For Low Back Pain - Medium (SPINES - M03)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- AEROSUPPLIES Tourniquet 1 (ART1040)
- EMI E.M.T. Holster Set Refill Kit (654)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-OR)
- EMI Replacement Blades, PK4 (4003)
- Dmi EMT Supplies