Shop All Walking Aids
Dmi
Adjustable Cane, Offset, 30-19/64in, Bronze
Mfr # 502-1300-5455
Zoro # G9342812
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- Base Type Single
- Weight Capacity 250 lb
- Industry Type Healthcare
- Handle Material Aluminum
Product Information
- Brand Dmi
- MFR # 502-1300-5455
- Zoro # G9342812
- UPC # 041298013006
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 30 19/64 in |
Base Size | 1 in x 1 in |
Details
Item | Adjustable Cane |
Handle Type | Offset |
Base Type | Single |
Weight Capacity | 250 lb |
Color | Bronze |
Industry Type | Healthcare |
Handle Material | Aluminum |
Description
Adjustable Cane, Offset Handle Type, Single Base Type, Height 30 19/64 in, Weight Capacity 250 lb, Color Bronze, Handle Material Aluminum, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1126)
- CREST HEALTHCARE Dummy Plug for Hill-Rom, 37 pin (107735)
- A2Z SCILAB 6 Pcs Oral Hygiene Kit Stainless Steel Dental Tools (A2Z-ZR-SS6)
- BAND-AID Band-Aid 1" Flexible Fabric All One Size Bandage 100 Count, PK12 (1004444)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- DMI Adjustable Cane, Offset, 29-57/64in, Leoprd (502-1300-8892)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- DMI Two-Button Release Folding Walker w/ Wheels, Adjusts 32 in. to 38 in., 250 lb Capacity, Black/Copper (802-1045-0200)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- DMI Adjustable Cane, Offset, Purple Flowers (502-1300-9904)
- KARMAN HEALTHCARE Karman Healthcare R-3600-BL 3 wheel Rollator-Blue (R-3600-BL)
- Dmi Walking Aids