Shop All Walking Aids
Dmi
Adjustable Cane, Derby-Top, Wood, Floral
Mfr # 502-1351-9909
Zoro # G9343117
product price: $11.79
/ea
Sold in multiples of 2 for $23.58
$23.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Derby-Top
- Weight Capacity 250 lb
- Base Type Single
- Base Size 1 in x 1 in
- Industry Type Healthcare
Product Information
- Brand Dmi
- MFR # 502-1351-9909
- Zoro # G9343117
- UPC # 041298013532
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 31 19/64 in |
Base Size | 1 in x 1 in |
Details
Item | Adjustable Cane |
Handle Type | Derby-Top |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Floral |
Industry Type | Healthcare |
Handle Material | Wood |
Description
Adjustable Cane, Derby-Top Handle Type, Single Base Type, Height 31 19/64 in, Weight Capacity 250 lb, Color Floral, Handle Material Wood, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Sterile Fluff Bandage Roll, 4-1/2 Inch x 4-1/10 Yard (16-4264)
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK50 (18-922G)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (47552 OR)
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- DMI Adjustable Cane, Offset, 29-57/64 in, Zebra (502-1300-8891)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- DMI Adjustable Cane, Offset, Aluminum, Spotted (502-1300-9905)
- DMI DMI 501-2014-2100 DMI 3-Wheel Aluminum Rollator (501-2014-2100)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- Dmi Walking Aids