Shop All Pipettors
Dlab
Micropipette, Single, Fixed, 250uL
Mfr # 61TA67
Zoro # G504267609
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 250ul
- Channel 1
- Capacity 250ul
- Sterile/Non-Sterile Non-Sterile
- Includes Inclues Pipette and Accessories
Product Information
Dimensions
Size | 250ul |
Details
Item | Pipetters |
Channel | 1 |
Capacity | 250ul |
Sterile/Non-Sterile | Non-Sterile |
Includes | Inclues Pipette and Accessories |
Color | White/light Gray |
Material | ABS |
Resolution | 250ul |
Graduation Range | 250ul |
Accuracy | 0.4% |
Description
Pipetters, Size 250ul, 1 Channel, Graduation Range 250ul, ABS, White/light Gray, Resolution 250ul, Accuracy 0.4 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Precision Combined Form API Hydrometer (B61823-0400)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- ADVANTECH MANUFACTURING Sieve, #5, B/S, 8 In, Full Ht (5BS8F)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- BEL-ART Bel-Art F37911-1010 Fast Release Pipette Pump II 10ml Pipettor, Green, 1/PK (F37911-1010)
- Dlab Pipettors