Shop All Pipettors
Dlab
Micropipette, Single, Fixed, 20uL
Mfr # 21R805
Zoro # G4688485
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Range 20micron L
- Material Acrylonitrile Butadiene Styrene
- Accuracy 0.6%
- Color Light Gray/Dark Blue
Product Information
Details
Item | Micropipette |
Channel | 1 |
Range | 20micron L |
Material | Acrylonitrile Butadiene Styrene |
Accuracy | 0.6% |
Color | Light Gray/Dark Blue |
Description
Micropipette, 1 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Dark Blue, Accuracy 0.6 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- NICHIRYO Micro Pipette 20-200ul, Single (00-NLT-200)
- Dlab Pipettors